- Oldham Coupling Hub, Clamp Style, Bore .375", OD 1 5/8", OAL 2", Black Anodized Aluminum
description
- Comprised of two aluminum hubs and a center torque transmitting disc. The torque disc is available in a choice of acetal for high torsional stiffness, nylon for vibration and shock dampening and PEEK for high temperature and low outgassing. The center element fits over drive tenons on the hubs with a press fit to ensure zero backlash operation (with an acetal or PEEK disc). In operation, the disc slides over the tenons to accommodate misalignment. In the event of over-torquing, the disc will break cleanly, stopping all power transmission. This makes this coupling suitable for use as a mechanical fuse. The disc is easily replaceable and will restore the coupling to its original performance. This type of coupling is especially good at handling parallel misalignment.
applications
- Two hubs and one torque disc with the same O.D. make a complete coupling
features
- Useful as a mechanical fuse
- Two material choices for replacement discs
- Electrically isolating
- Balanced design for higher speeds up to 4,500 rpm
- Zero backlash (acetal disc only)
- Anodized aluminum hubs
- Temperature Range: -10 °F to 150 °F (Acetal)
- -10 °F to 130 °F (Nylon)
| O.D. | 1.625 in |
| Bore Size | 0.375 in |
| Material | Black Anodized Aluminum |
| Component | Hub |
| Inch/Metric | Inch |
| Style | Clamp Style |
| Use With | OD26 Spider |
| Overall Length | 2 in |
| Overall Length of Complete Coupling | 2 in |
| Hub Length | 0.71 in |
| Type | Oldham |
| Weight | 0.144 LB |
| EAN or UPC | 634529059296 |

