- Four Beam Flexible Coupling
- Clamp Style
- 3/8" x 3/8" Bore, 1" OD, 1 1/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
features
- Shorter, industry-standard lengths for easy retrofits
- Greater flexibility and lighter bearing loads to protect expensive instrumentation
- Zero backlash
- Torsionally stiffer than single beam couplings
- Balanced design for high speeds up to 6,000 rpm
- Clamping design will not damage shafts
- Accommodates all forms of misalignment
- No maintenance required
- 1,300+ options available on Applied.com with bore sizes from 3/32" to 1/2" and 3 mm to 12 mm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Lighter-duty applications using delicate components
- Dynamic torque ratings: Divide static torque by two for nonreversing and by four for reversing applications
| Rated Torque | 30 in lb |
| Larger Bore | 3/8 in |
| Parallel Misalignment [Max] | 0.015 in |
| Style | Clamp Style |
| Overall Length | 1 1/4 in |
| Smallest Bore | 3/8 in |
| Axial Motion [Max] | 0.010 in |
| Outside Dia. | 1 in |
| Type | Flexible Beam |
| RPM [Max] | 6,000 rpm |
| Inch/Metric | Inch |
| Torsional Stiffness (Degree/Inch Pounds) | 0.2 |
| Angular Misalignment [Max] | 3.0 ° |
| Component | Complete Coupling |
| Material | Aluminum |
| Weight | 0.077 LB |
| EAN or UPC | 634529032626 |
-
Prop 65


