- Four Beam Flexible Coupling
- Set Screw Style
- 6 mm x 6 mm Bore, 22.2 mm OD, 27 mm Overall Length
- Stainless Steel
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Larger Bore | 6 mm |
| Outside Dia. | 22.2 mm |
| Smallest Bore | 6 mm |
| Overall Length | 27 mm |
| Style | Set Screw Style |
| RPM [Max] | 6000 rpm |
| Material | Stainless Steel |
| Torsional Stiffness (Deg/Nm) | ≤ 1.19 |
| Angular Misalignment [Max] | 3 degrees |
| Type | Flexible Beam |
| Inch/Metric | Metric |
| Weight | 0.152 LB |
| EAN or UPC | 634529050286 |

