- Four Beam Flexible Coupling
- Set Screw Style
- 3/32" x 3/32" Bore, 1/2" OD, 3/4" Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Smallest Bore | 3/32 in |
| Larger Bore | 3/32 in |
| Material | Aluminum |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Inch |
| Style | Set Screw Style |
| Type | Flexible Beam |
| Angular Misalignment [Max] | 3 degrees |
| Overall Length | 0.75 in |
| Outside Dia. | 0.5 in |
| Weight | 0.013 LB |
| EAN or UPC | 634529034309 |

