- Shaft Collar, Quick Clamp Style, Bore .625", OD 1.496", Width 0.394", Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| I.D. | 0.625 in - 5/8 in |
| O.D. | 1.496 in - 38 mm |
| Style | Quick Clamp Style |
| Material | Anodized Aluminum |
| Collar Style | Quick Clamp One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.05 LB |
| EAN or UPC | 634529125540 |

