- Shaft Collar, Quick Clamp Style, Bore 1.000", OD 1.969", Width 0.512", Anodized Aluminum
features
- Does not mar shaft
- No tools required
- Designed for quick adjustments
- Made from aircraft quality aluminum
| I.D. | 1.000 in - 1 in |
| O.D. | 1.969 in - 50 mm |
| Style | Quick Clamp Style |
| Inch/Metric | Inch |
| Collar Style | Quick Clamp One Piece - Split |
| Material | Anodized Aluminum |
| Weight | 0.1 LB |
| EAN or UPC | 634529125564 |

