- Shaft Collar, Set Screw Style, Bore .688", OD 1.25", Width 9/16", Aluminum
| Collar Style | One Piece - Solid |
| O.D. | 1.250 in - 1 1/4 in |
| Style | Set Screw Style |
| Material | Aluminum |
| Inch/Metric | Inch |
| I.D. | 0.688 in - 11/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 634529018750 |

