- Shaft Collar, Set Screw Style, Bore 1.375", OD 2 1/8", Width 3/4", Stainless Steel
| Material | Stainless Steel |
| O.D. | 2.125 in - 2 1/8 in |
| Screw Size | 3/8-16 UNC |
| Screw Length | 3/8 in |
| Inch/Metric | Inch |
| Set Screw | 1 |
| Recessed Screw | No |
| Finish | Bright Finish |
| I.D. | 1.375 in - 1 3/8 in |
| Style | Set Screw Style |
| Collar Style | One Piece - Solid |
| Weight | 0.44 LB |
| EAN or UPC | 634529019009 |

