- Shaft Collar, Set Screw Style, Bore 2.250", OD 3 1/4", Width 15/16", Black Oxide Steel
| O.D. | 3.250 in - 3 1/4 in |
| Style | Set Screw Style |
| Collar Style | One Piece - Solid |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| I.D. | 2.250 in - 2 1/4 in |
| Weight | 1.15 LB |
| EAN or UPC | 634529019306 |

