- Shaft Collar, Set Screw Style, Bore 2.938", OD 4 1/4", Width 1 1/8", Black Oxide Steel
| I.D. | 2.938 in - 2 15/16 in |
| Style | Set Screw Style |
| Finish | Black Oxide |
| O.D. | 4.250 in - 4 1/4 in |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Weight | 2.37 LB |
| EAN or UPC | 634529019559 |

