- Shaft Collar, Set Screw Style, Bore 3.500", OD 4 3/4", Width 1 1/8", Black Oxide Steel
| Material | Black Oxide Steel |
| Style | Set Screw Style |
| O.D. | 4.750 in - 4 3/4 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| I.D. | 3.500 in - 3 1/2 in |
| Weight | 2.59 LB |
| EAN or UPC | 634529019696 |

