- Rigid Coupling
- 5/8" ID x 1 5/16" OD x 2" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Finish | Black Oxide |
| Length | 2 in |
| Keyway Size | 3/16 |
| Material | Steel |
| Screw Size | 5/16-18 |
| O.D. | 1.3125 in |
| I.D. | 5/8 in |
| Keyway | With Keyway |
| Weight | 0.568 LB |
| EAN or UPC | 634529076354 |
| Finish | Black Oxide |
| Length | 2 in |
| Keyway Size | 3/16 |
| Material | Steel |
| Screw Size | 5/16-18 |
| O.D. | 1.3125 in |
| I.D. | 5/8 in |
| Keyway | With Keyway |
| Weight | 0.568 LB |
| EAN or UPC | 634529076354 |