- Rigid Coupling
- 3/4" ID x 1 1/2" OD x 2 1/4" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Keyway | With Keyway |
| I.D. | 3/4 in |
| O.D. | 1.5 in |
| Finish | Black Oxide |
| Keyway Size | 3/16 |
| Material | Steel |
| Length | 2 1/4 in |
| Screw Size | 5/16-18 |
| Weight | 0.815 LB |
| EAN or UPC | 634529076361 |

