- Rigid Coupling
- 7/8" ID x 1 5/8" OD x 2 1/2" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Keyway Size | 3/16 |
| Material | Steel |
| Keyway | With Keyway |
| O.D. | 1.625 in |
| Screw Size | 5/16-18 |
| Length | 2 1/2 in |
| I.D. | 7/8 in |
| Finish | Black Oxide |
| Weight | 1.014 LB |
| EAN or UPC | 634529076378 |

