- Rigid Coupling
- 1 1/8" ID x 1 7/8" OD x 3 1/8" Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Keyway Size | 1/4 |
| Keyway | With Keyway |
| I.D. | 1 1/8 in |
| Screw Size | 3/8-16 |
| O.D. | 1.875 in |
| Length | 3 1/8 in |
| Finish | Bright |
| Material | 303 Stainless Steel |
| Weight | 1.557 LB |
| EAN or UPC | 634529076736 |

