- Rigid Coupling
- 1 1/4" ID x 2 1/16" OD x 3 1/4" Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Screw Size | 3/8-16 |
| Length | 3 1/4 in |
| Keyway Size | 1/4 |
| I.D. | 1 1/4 in |
| Keyway | With Keyway |
| Material | 303 Stainless Steel |
| O.D. | 2.0625 in |
| Finish | Bright |
| Weight | 1.943 LB |
| EAN or UPC | 634529076743 |

