- Rigid Coupling
- 1 3/8" ID x 2 1/2" OD x 3 5/8" Long
- Steel, Black Oxide Finish
- w/ Keyway
| Finish | Black Oxide |
| Keyway Size | 5/16 |
| Material | Steel |
| O.D. | 2.5 in |
| Screw Size | 3/8-16 |
| I.D. | 1 3/8 in |
| Keyway | With Keyway |
| Length | 3 5/8 in |
| Weight | 3.422 LB |
| EAN or UPC | 634529118863 |

