- Rigid Coupling
- 1 3/8" ID x 2 1/2" OD x 3 5/8" Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Material | 303 Stainless Steel |
| Keyway | With Keyway |
| Finish | Bright |
| Keyway Size | 5/16 |
| Screw Size | 3/8-16 |
| I.D. | 1 3/8 in |
| O.D. | 2.5 in |
| Length | 3 5/8 in |
| Weight | 3.511 LB |
| EAN or UPC | 634529118870 |

