- Rigid Coupling
- 1 3/4" ID x 3 1/8" OD x 4 1/2" Long
- 303 Stainless Steel, Bright Finish
- w/ Keyway
| Keyway Size | 3/8 |
| Screw Size | 1/2-13 |
| Material | 303 Stainless Steel |
| Finish | Bright |
| Length | 4 1/2 in |
| Keyway | With Keyway |
| I.D. | 1 3/4 in |
| O.D. | 3.125 in |
| Weight | 6.049 LB |
| EAN or UPC | 634529118887 |

