- Rigid Coupling
- 1/2" ID x 1 1/8" OD x 1 3/4" Long
- Steel, Black Oxide Finish
- w/ Keyway
| I.D. | 1/2 in |
| Material | Steel |
| Length | 1 3/4 in |
| Finish | Black Oxide |
| Keyway Size | 1/8 |
| Keyway | With Keyway |
| Screw Size | 1/4-20 |
| O.D. | 1.125 in |
| Weight | 0.383 LB |
| EAN or UPC | 634529076347 |

