- Rigid Coupling
- 5/8" ID x 1 5/16" OD x 2" Long
- Steel, Black Oxide Finish
- No Keyway
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 5/8 in |
| O.D. | 1.3125 in |
| Screw Size | 5/16-18 |
| Length | 2 in |
| Keyway Size | N/A |
| Material | Steel |
| Weight | 0.581 LB |
| EAN or UPC | 634529076279 |
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 5/8 in |
| O.D. | 1.3125 in |
| Screw Size | 5/16-18 |
| Length | 2 in |
| Keyway Size | N/A |
| Material | Steel |
| Weight | 0.581 LB |
| EAN or UPC | 634529076279 |