- Rigid Coupling
- 3/4" ID x 1 1/2" OD x 2 1/4" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Screw Size | 5/16-18 |
| Keyway | No Keyway |
| I.D. | 3/4 in |
| Keyway Size | N/A |
| Material | 303 Stainless Steel |
| O.D. | 1.5 in |
| Length | 2 1/4 in |
| Finish | Bright |
| Weight | 1.057 LB |
| EAN or UPC | 634529076620 |

