- Rigid Coupling
- 7/8" ID x 1 5/8" OD x 2 1/2" Long
- Steel, Black Oxide Finish
- No Keyway
| Screw Size | 5/16-18 |
| O.D. | 1.625 in |
| Length | 2 1/2 in |
| Finish | Black Oxide |
| Keyway Size | N/A |
| I.D. | 7/8 in |
| Keyway | No Keyway |
| Material | Steel |
| Weight | 1.03 LB |
| EAN or UPC | 634529076293 |

