- Rigid Coupling
- 7/8" ID x 1 5/8" OD x 2 1/2" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| O.D. | 1.625 in |
| Material | 303 Stainless Steel |
| Screw Size | 5/16-18 |
| I.D. | 7/8 in |
| Finish | Bright |
| Length | 2 1/2 in |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Weight | 1.056 LB |
| EAN or UPC | 634529076637 |

