- Rigid Coupling
- 1" ID x 1 3/4" OD x 3" Long
- Steel, Black Oxide Finish
- No Keyway
| Finish | Black Oxide |
| Length | 3 in |
| I.D. | 1 in |
| Keyway | No Keyway |
| Material | Steel |
| O.D. | 1.75 in |
| Keyway Size | N/A |
| Screw Size | 5/16-18 |
| Weight | 1.362 LB |
| EAN or UPC | 634529076309 |
| Finish | Black Oxide |
| Length | 3 in |
| I.D. | 1 in |
| Keyway | No Keyway |
| Material | Steel |
| O.D. | 1.75 in |
| Keyway Size | N/A |
| Screw Size | 5/16-18 |
| Weight | 1.362 LB |
| EAN or UPC | 634529076309 |