- Rigid Coupling
- 1" ID x 1 3/4" OD x 3" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Length | 3 in |
| Finish | Bright |
| Keyway | No Keyway |
| I.D. | 1 in |
| Keyway Size | N/A |
| Material | 303 Stainless Steel |
| O.D. | 1.75 in |
| Screw Size | 5/16-18 |
| Weight | 1.396 LB |
| EAN or UPC | 634529076644 |

