- Rigid Coupling
- 1 1/8" ID x 1 7/8" OD x 3 1/8" Long
- Steel, Black Oxide Finish
- No Keyway
| O.D. | 1.875 in |
| Length | 3 1/8 in |
| I.D. | 1 1/8 in |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Finish | Black Oxide |
| Material | Steel |
| Screw Size | 3/8-16 |
| Weight | 1.538 LB |
| EAN or UPC | 634529076316 |

