- Rigid Coupling
- 1 1/4" ID x 2 1/16" OD x 3 1/4" Long
- Steel, Black Oxide Finish
- No Keyway
| Keyway Size | N/A |
| Material | Steel |
| Screw Size | 3/8-16 |
| I.D. | 1 1/4 in |
| Finish | Black Oxide |
| Length | 3 1/4 in |
| O.D. | 2.0625 in |
| Keyway | No Keyway |
| Weight | 1.923 LB |
| EAN or UPC | 634529076323 |

