- Rigid Coupling
- 1 3/8" ID x 2 1/2" OD x 3 5/8" Long
- Steel, Black Oxide Finish
- No Keyway
| I.D. | 1 3/8 in |
| Keyway | No Keyway |
| Length | 3 5/8 in |
| Keyway Size | N/A |
| O.D. | 2.5 in |
| Material | Steel |
| Screw Size | 3/8-16 |
| Finish | Black Oxide |
| Weight | 3.48 LB |
| EAN or UPC | 634529118900 |

