- Rigid Coupling
- 1 1/2" ID x 2 5/8" OD x 3 7/8" Long
- Steel, Black Oxide Finish
- No Keyway
| Screw Size | 3/8-16 |
| Keyway Size | N/A |
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 1 1/2 in |
| O.D. | 2.625 in |
| Length | 3 7/8 in |
| Material | Steel |
| Weight | 3.962 LB |
| EAN or UPC | 634529108611 |

