- Rigid Coupling
- 1 1/2" ID x 2 5/8" OD x 3 7/8" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| I.D. | 1 1/2 in |
| Keyway Size | N/A |
| Screw Size | 3/8-16 |
| O.D. | 2.625 in |
| Keyway | No Keyway |
| Material | 303 Stainless Steel |
| Length | 3 7/8 in |
| Finish | Bright |
| Weight | 4.064 LB |
| EAN or UPC | 634529118924 |

