- Rigid Coupling
- 1 3/4" ID x 3 1/8" OD x 4 1/2" Long
- Steel, Black Oxide Finish
- No Keyway
| Screw Size | 1/2-13 |
| Length | 4 1/2 in |
| Finish | Black Oxide |
| O.D. | 3.125 in |
| I.D. | 1 3/4 in |
| Material | Steel |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Weight | 7.929 LB |
| EAN or UPC | 634529118931 |

