- Rigid Coupling
- 2" ID x 3 3/8" OD x 4 7/8" Long
- Steel, Black Oxide Finish
- No Keyway
| Material | Steel |
| Length | 4 7/8 in |
| O.D. | 3.375 in |
| Keyway Size | N/A |
| Keyway | No Keyway |
| I.D. | 2 in |
| Finish | Black Oxide |
| Screw Size | 1/2-13 |
| Weight | 7.938 LB |
| EAN or UPC | 634529109199 |
| Material | Steel |
| Length | 4 7/8 in |
| O.D. | 3.375 in |
| Keyway Size | N/A |
| Keyway | No Keyway |
| I.D. | 2 in |
| Finish | Black Oxide |
| Screw Size | 1/2-13 |
| Weight | 7.938 LB |
| EAN or UPC | 634529109199 |