- Rigid Coupling
- 2" ID x 3 3/8" OD x 4 7/8" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Length | 4 7/8 in |
| O.D. | 3.375 in |
| Material | 303 Stainless Steel |
| I.D. | 2 in |
| Keyway | No Keyway |
| Keyway Size | N/A |
| Finish | Bright |
| Screw Size | 1/2-13 |
| Weight | 8.143 LB |
| EAN or UPC | 634529118955 |

