- Rigid Coupling
- 1/4" ID x 5/8" OD x 1" Long
- Steel, Black Oxide Finish
- No Keyway
| Keyway | No Keyway |
| Finish | Black Oxide |
| Keyway Size | N/A |
| Material | Steel |
| Length | 1 in |
| Screw Size | #10-32 UNF |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Weight | 0.081 LB |
| EAN or UPC | 634529076248 |
| Keyway | No Keyway |
| Finish | Black Oxide |
| Keyway Size | N/A |
| Material | Steel |
| Length | 1 in |
| Screw Size | #10-32 UNF |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Weight | 0.081 LB |
| EAN or UPC | 634529076248 |