- Rigid Coupling
- 1/4" ID x 5/8" OD x 1" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Keyway | No Keyway |
| Keyway Size | N/A |
| O.D. | 0.625 in |
| I.D. | 1/4 in |
| Length | 1 in |
| Finish | Bright |
| Material | 303 Stainless Steel |
| Screw Size | #10-32 UNF |
| Weight | 0.084 LB |
| EAN or UPC | 634529076583 |

