- Rigid Coupling
- 3/8" ID x 7/8" OD x 1 3/8" Long
- Steel, Black Oxide Finish
- No Keyway
| Keyway Size | N/A |
| Screw Size | 1/4-20 |
| Length | 1 3/8 in |
| Material | Steel |
| O.D. | 0.875 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 3/8 in |
| Weight | 0.187 LB |
| EAN or UPC | 634529076255 |
| Keyway Size | N/A |
| Screw Size | 1/4-20 |
| Length | 1 3/8 in |
| Material | Steel |
| O.D. | 0.875 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 3/8 in |
| Weight | 0.187 LB |
| EAN or UPC | 634529076255 |