- Rigid Coupling
- 1/2" ID x 1 1/8" OD x 1 3/4" Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| Keyway Size | N/A |
| Finish | Bright |
| Screw Size | 1/4-20 |
| Keyway | No Keyway |
| Material | 303 Stainless Steel |
| I.D. | 1/2 in |
| Length | 1 3/4 in |
| O.D. | 1.125 in |
| Weight | 0.4 LB |
| EAN or UPC | 634529076606 |

