- Shaft Collar, Two-Piece Clamp Style, Bore .625", OD 1 5/16", Width 7/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.625 in - 5/8 in |
| Set Screw | 2 |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| O.D. | 1.313 in - 1 5/16 in |
| Screw Size | #10-32 UNF |
| Style | Two-Piece Clamp Style |
| Screw Length | 1/2 in |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Weight | 0.118 LB |
| EAN or UPC | 634529020401 |

