- Shaft Collar, Two-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| Recessed Screw | No |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| O.D. | 1.500 in - 1 1/2 in |
| Material | Stainless Steel |
| Screw Length | 5/8 in |
| Set Screw | 2 |
| I.D. | 0.750 in - 3/4 in |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Weight | 0.175 LB |
| EAN or UPC | 634529020463 |

