- Shaft Collar, Two-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1/2", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Screw Length | 11/16 in |
| Finish | Black Oxide |
| I.D. | 1.000 in - 1 in |
| Recessed Screw | No |
| Set Screw | 2 |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Screw Size | 1/4-28 UNF |
| O.D. | 1.750 in - 1 3/4 in |
| Style | Two-Piece Clamp Style |
| Weight | 0.208 LB |
| EAN or UPC | 634529020579 |

