- Shaft Collar, Two-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1/2", 316 Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| O.D. | 1.750 in - 1 3/4 in |
| Style | Two-Piece Clamp Style |
| Finish | Bright Finish |
| I.D. | 1.000 in - 1 in |
| Material | 316 Stainless Steel |
| Weight | 0.213 LB |
| EAN or UPC | 634529119020 |

