- Shaft Collar, Two-Piece Clamp Style, Bore 1.125", OD 1 7/8", Width 1/2", Plastic
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| Material | Plastic |
| I.D. | 1.125 in - 1 1/8 in |
| O.D. | 1.875 in - 1 7/8 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Weight | 0.04 LB |
| EAN or UPC | 634529081099 |

