- Shaft Collar, Two-Piece Clamp Style, Bore 1.250", OD 2 1/16", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 1.250 in - 1 1/4 in |
| Screw Length | 11/16 in |
| Recessed Screw | No |
| Style | Two-Piece Clamp Style |
| O.D. | 2.063 in - 2 1/16 in |
| Material | Stainless Steel |
| Set Screw | 2 |
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Screw Size | 1/4-28 UNF |
| Inch/Metric | Inch |
| Weight | 0.278 LB |
| EAN or UPC | 634529020739 |

