- Shaft Collar, Two-Piece Clamp Style, Bore 1.500", OD 2 3/8", Width 9/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 3/4 in |
| Inch/Metric | Inch |
| I.D. | 1.500 in - 1 1/2 in |
| O.D. | 2.375 in - 2 3/8 in |
| Style | Two-Piece Clamp Style |
| Screw Size | 1/4-28 UNF |
| Set Screw | 2 |
| Recessed Screw | No |
| Finish | Black Oxide |
| Weight | 0.387 LB |
| EAN or UPC | 634529020845 |

