- Shaft Collar, Two-Piece Clamp Style, Bore 1.625", OD 2 5/8", Width 11/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| I.D. | 1.625 in - 1 5/8 in |
| O.D. | 2.625 in - 2 5/8 in |
| Screw Size | 5/16-24 UNF |
| Set Screw | 2 |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Screw Length | 7/8 in |
| Weight | 0.585 LB |
| EAN or UPC | 634529020906 |

