- Shaft Collar, Two-Piece Clamp Style, Bore 1.938", OD 3", Width 11/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Finish | Black Oxide |
| Style | Two-Piece Clamp Style |
| Screw Size | 5/16-24 UNF |
| Collar Style | Two Piece - Split |
| I.D. | 1.938 in - 1 15/16 in |
| O.D. | 3.000 in - 3 in |
| Inch/Metric | Inch |
| Screw Length | 7/8 in |
| Set Screw | 2 |
| Recessed Screw | No |
| Material | Black Oxide Steel |
| Weight | 0.726 LB |
| EAN or UPC | 634529021088 |

