- Shaft Collar, Two-Piece Clamp Style, Bore 2.125", OD 3 1/4", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Inch/Metric | Inch |
| Screw Length | 7/8 in |
| O.D. | 3.250 in - 3 1/4 in |
| Material | Black Oxide Steel |
| I.D. | 2.125 in - 2 1/8 in |
| Style | Two-Piece Clamp Style |
| Set Screw | 2 |
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Size | 5/16-24 UNF |
| Collar Style | Two Piece - Split |
| Weight | 0.918 LB |
| EAN or UPC | 634529021170 |

