- Shaft Collar, Two-Piece Clamp Style, Bore .313", OD 11/16", Width 9/32", Plastic
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | Plastic |
| I.D. | 0.313 in - 5/16 in |
| O.D. | 0.688 in - 11/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 634529080962 |

