- Shaft Collar, Two-Piece Clamp Style, Bore .500", OD 1 1/8", Width 13/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Style | Two-Piece Clamp Style |
| Inch/Metric | Inch |
| Screw Length | 1/2 in |
| Material | Stainless Steel |
| O.D. | 1.125 in - 1 1/8 in |
| Recessed Screw | No |
| I.D. | 0.500 in - 1/2 in |
| Finish | Bright Finish |
| Set Screw | 2 |
| Screw Size | #8-32 UNC |
| Weight | 0.084 LB |
| EAN or UPC | 634529021910 |

